Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2537583 / 25.375X27.375X1 HDS1 V

2200590 / 22X24X1.25 HDS1 R

2537583 / 25.375X27.375X1 HDS1 V

CRSEAL 2537583 / 25.375X27.375X1 HDS1 V ; SGL LIP SEAL

Lip Seal; 25-3/8" Shaft Dia; 27-3/8" Housing Bore; 1" Nominal Width; Viton Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

2537583

BDI #

1248787

PRICE
$ 6,522.16 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.34
UNSPSC
31411705
EAN
0085311139939
Generic Design Code
C_R_HDS1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2537583
Weight / LBS
11.797
Long Description
Lip Seal; 25-3/8" Shaft Dia; 27-3/8" Housing Bore; 1" Nominal Width; Viton Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Housing Bore
27.375 Inch | 695.325 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Shaft Diameter
25.375 Inch | 644.525 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter