Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2550549 / 25.5X27.5X0.75 HDS3 D

2550549 / 25.5X27.5X0.75 HDS3 D

2550549 / 25.5X27.5X0.75 HDS3 D

CRSEAL 2550549 / 25.5X27.5X0.75 HDS3 D ; SGL LIP SEAL

25-1/2" Shaft Dia; 27-1/2" Housing Bore; 3/4" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDS3 Seal Design Code

Part #

2550549

BDI #

1248795

PRICE
$ 2,426.87 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.17
UNSPSC
31411705
EAN
0085311139984
Generic Design Code
C_R_HDS3
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDS3
Other Features
Large | With Inner Case | Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2550549
Weight / LBS
11.837
Long Description
25-1/2" Shaft Dia; 27-1/2" Housing Bore; 3/4" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDS3 Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Housing Bore
27.5 Inch | 698.5 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
25.5 Inch | 647.7 Millimeter