Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2555729 / 25.551X27.953X1 HDS7 V

2555729 / 25.551X27.953X1 HDS7 V

2555729 / 25.551X27.953X1 HDS7 V

CRSEAL 2555729 / 25.551X27.953X1 HDS7 V ; SGL LIP SEAL

Oil Seal; 25.551" Shaft Dia; 27-61/64" Housing Bore; 1" Nominal Width; Viton Lip; Solid Seal; 1" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; HDS7 Seal Design Code

Part #

2555729

BDI #

22779447

PRICE
$ 1,360.56 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.55
UNSPSC
31411705
EAN
0085311472586
Generic Design Code
C_R_HDS7
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Large | Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 25.551" Shaft Dia; 27-61/64" Housing Bore; 1" Nominal Width; Viton Lip; Solid Seal; 1" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; HDS7 Seal Design Code
Actual Width
1 Inch | 25.4 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Housing Bore
27.953 Inch | 710.006 Millimeter
Shaft Diameter
25.551 Inch | 648.995 Millimeter