Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2575252 / 25.75X27.25X0.75 HDS2 R

1491603 / 14.906X17X0.875 HDS2 R

2575252 / 25.75X27.25X0.75 HDS2 R

CRSEAL 2575252 / 25.75X27.25X0.75 HDS2 R ; SGL LIP SEAL

25-3/4" Shaft Dia; 27-1/4" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

2575252

BDI #

1248845

PRICE
$ 2,136.51 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.56
UNSPSC
31411705
EAN
0085311140249
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2575252
Weight / LBS
11.767
Long Description
25-3/4" Shaft Dia; 27-1/4" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Housing Bore
27.25 Inch | 692.15 Millimeter
Shaft Diameter
25.75 Inch | 654.05 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter