Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2575558 / 23.75X25.75X0.813 HS8 R

531145 / 6.5X7.42X0.5 HS8 R

2575558 / 23.75X25.75X0.813 HS8 R

CRSEAL 2575558 / 23.75X25.75X0.813 HS8 R ; SGL LIP SEAL

Lip Seal; 23-3/4" Shaft Dia; 25-3/4" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

2575558

BDI #

1248848

PRICE
$ 1,077.67 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.05
UNSPSC
31411705
EAN
0085311140263
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2575558
Weight / LBS
4.543
Long Description
Lip Seal; 23-3/4" Shaft Dia; 25-3/4" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Actual Width
0.813 Inch | 20.65 Millimeter
Housing Bore
25.75 Inch | 654.05 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
23.75 Inch | 603.25 Millimeter