Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1.25X2.327X0.5 CRW1 R / 12610

25X52X8 CRW1 V

CRSEAL 25X52X8 CRW1 V SGL LIP SEAL ; 0.984MM SHAFT DIA 52MM HOUSING BORE

Lip Seal; 25MM Shaft Dia; 52MM Housing Bore; 8MM Nominal Width; Viton Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRW1 Seal Design Code

Part #

25X52X8 CRW1 V

BDI #

1413973

PRICE
$ 20.57 / each

QTY

INVENTORY:
9
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311007832
Generic Design Code
C_R_CRW1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
25X52X8 CRW1 V
Weight / LBS
0.087
Long Description
Lip Seal; 25MM Shaft Dia; 52MM Housing Bore; 8MM Nominal Width; Viton Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRW1 Seal Design Code
Shaft Diameter
0.984 Inch | 25 Millimeter
Nominal Width
0.315 Inch | 8 Millimeter
Housing Bore
2.047 Inch | 52 Millimeter
Actual Width
0.315 Inch | 8 Millimeter