Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2600017 / 26X27X0.5 HS7 R

3543257 / 35.438X36.938X0.75 HS7 R

2600017 / 26X27X0.5 HS7 R

CRSEAL 2600017/ 26X27X0.5 HS7 R LIP SEAL

Lip Seal; 26" Shaft Dia; 27" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

2600017

BDI #

1248893

PRICE
$ 1,592.66 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.25
UNSPSC
31411705
EAN
0085311140409
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2600017
Weight / LBS
4.971
Long Description
Lip Seal; 26" Shaft Dia; 27" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
27 Inch | 685.8 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
26 Inch | 660.4 Millimeter