Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2600334 / 26X27.625X0.75 HDS2 V

1432343 / 14.325X16X0.688 HDS2 D

2600334 / 26X27.625X0.75 HDS2 V

CRSEAL 2600334 / 26X27.625X0.75 HDS2 V ; SGL LIP SEAL

26" Shaft Dia; 27-5/8" Housing Bore; 3/4" Nominal Width; Viton Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

2600334

BDI #

1248896

PRICE
$ 5,094.85 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.38
UNSPSC
31411705
EAN
0085311184007
Generic Design Code
C_R_HDS2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2600334
Weight / LBS
11.875
Long Description
26" Shaft Dia; 27-5/8" Housing Bore; 3/4" Nominal Width; Viton Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Shaft Diameter
26 Inch | 660.4 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
27.625 Inch | 701.675 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter