Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2600648 / 26X28.125X0.916 HS8 R

360X400X18 HS8 V

2600648 / 26X28.125X0.916 HS8 R

CRSEAL 2600648 / 26X28.125X0.916 HS8 R ; SGL LIP SEAL

Lip Seal; 26" Shaft Dia; 28-1/8" Housing Bore; 0.916" Nominal Width; Nitrile Lip; Split Seal; 0.916" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

2600648

BDI #

1248912

PRICE
$ 1,002.34 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.45
UNSPSC
31411705
EAN
0085311140539
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2600648
Weight / LBS
7.631
Long Description
Lip Seal; 26" Shaft Dia; 28-1/8" Housing Bore; 0.916" Nominal Width; Nitrile Lip; Split Seal; 0.916" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Housing Bore
28.125 Inch | 714.375 Millimeter
Shaft Diameter
26 Inch | 660.4 Millimeter
Actual Width
0.916 Inch | 23.266 Millimeter
Nominal Width
0.916 Inch | 23.266 Millimeter