Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

26077-5357

26077-5357

87X5357 V OIL SEAL ; 8.661"IDX9.842"OD

8.661" Shaft Dia; 9.842" Housing Bore; 0.591" Nominal Width; Mill-Right V Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Reinforced Rubber Case; 87 Seal Design Code

Part #

26077-5357

BDI #

389969

PRICE
$ 1,094.22 / each

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.336
EAN
0717744618933
Generic Design Code
GAR_87
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Reinforced Rubber
Seal Design Code
87
Other Features
Large | Severe Service | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
87X5357 MILL-RIGHT V 8.661"ID 9.842"OD .591"THK NO
Manufacturer Internal Number
26077-5357
Weight / LBS
0.74
Long Description
8.661" Shaft Dia; 9.842" Housing Bore; 0.591" Nominal Width; Mill-Right V Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Reinforced Rubber Case; 87 Seal Design Code
Actual Width
0.591 Inch | 15.011 Millimeter
Housing Bore
9.842 Inch | 249.987 Millimeter
Shaft Diameter
8.661 Inch | 219.989 Millimeter
Nominal Width
0.591 Inch | 15.011 Millimeter