Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

260X290X16 HSS4 H

260X290X16 HSS4 H

CRSEAL 260X290X16 HSS4 H SGL LIP SEAL

260MM Shaft Dia; 290MM Housing Bore; 16MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HSS4 Seal Design Code

Part #

260X290X16 HSS4 H

BDI #

22780037

PRICE
$ 648.29 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.407
UNSPSC
31411705
EAN
0085311500678
Generic Design Code
C_R_HSS4
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HSS4
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
260X290X16 HSS4 H
Weight / LBS
0.898
Long Description
260MM Shaft Dia; 290MM Housing Bore; 16MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HSS4 Seal Design Code
Nominal Width
0.63 Inch | 16 Millimeter
Shaft Diameter
10.236 Inch | 260 Millimeter
Actual Width
0.63 Inch | 16 Millimeter
Housing Bore
11.417 Inch | 290 Millimeter