Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
26373 / 2.625X4.563X0.719 CRWA3 P

26373 / 2.625X4.563X0.719 CRWA3 P

26373 / 2.625X4.563X0.719 CRWA3 P

CRSEAL 26373 / 2.625X4.563X0.719 CRWA3 P ; DBL LIP SEAL

Lip Seal; 2-5/8" Shaft Dia; 4-9/16" Housing Bore; 0.719" Nominal Width; Polyacrylate Lip; Solid Seal; 23/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA3 Seal Design Code

Part #

26373

BDI #

1248978

PRICE
$ 44.67 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.143
UNSPSC
31411705
EAN
0085311028035
Generic Design Code
C_R_CRWA3
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA3
Other Features
Bore-Tite on OD | Without Inner Case | U-Shaped Shell | Hydrodynamic Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
26373
Weight / LBS
0.458
Long Description
Lip Seal; 2-5/8" Shaft Dia; 4-9/16" Housing Bore; 0.719" Nominal Width; Polyacrylate Lip; Solid Seal; 23/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA3 Seal Design Code
Nominal Width
0.719 Inch | 18.263 Millimeter
Actual Width
0.719 Inch | 18.263 Millimeter
Shaft Diameter
2.625 Inch | 66.675 Millimeter
Housing Bore
4.563 Inch | 115.9 Millimeter