Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

50X72X9ADL

26X42X8TC-BX

26X42X8TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED

26MM Shaft Dia; 42MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code

Part #

75021490

BDI #

881890

PRICE
$ 11.18 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.022
UNSPSC
31411705
EAN
0750886076803
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
26X42X8TC
Weight / LBS
0.05
Long Description
26MM Shaft Dia; 42MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Actual Width
0.315 Inch | 8 Millimeter
Shaft Diameter
1.024 Inch | 26 Millimeter
Nominal Width
0.315 Inch | 8 Millimeter
Housing Bore
1.654 Inch | 42 Millimeter