Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2725550 / 27.25X29.25X0.813 HDS1 R

1963550 / 19.625X21.625X0.813 HDS1 R

2725550 / 27.25X29.25X0.813 HDS1 R

CRSEAL 2725550/ 27.25X29.25X0.813 HDS1 R ; SGL LIP SEAL

Lip Seal; 27-1/4" Shaft Dia; 29-1/4" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

2725550

BDI #

1249120

PRICE
$ 2,149.69 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.89
UNSPSC
31411705
EAN
0085311141352
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2725550
Weight / LBS
10.808
Long Description
Lip Seal; 27-1/4" Shaft Dia; 29-1/4" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Actual Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
27.25 Inch | 692.15 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Housing Bore
29.25 Inch | 742.95 Millimeter