Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
27271 / 2.75X3.5X0.25 HM14 R

19754 / 2X2.502X0.25 HM14 R

27271 / 2.75X3.5X0.25 HM14 R

CRSEAL 27271 / 2.75X3.5X0.25 HM14 R ; SGL LIP SEAL

Lip Seal; 2-3/4" Shaft Dia; 3-1/2" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code

Part #

27271

BDI #

1249127

PRICE
$ 24.46 / each

QTY

INVENTORY:
82
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.092
UNSPSC
31411705
EAN
0085311028271
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
27271
Weight / LBS
0.137
Long Description
Lip Seal; 2-3/4" Shaft Dia; 3-1/2" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Housing Bore
3.5 Inch | 88.9 Millimeter
Shaft Diameter
2.75 Inch | 69.85 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter