Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
27292 / 2.75X3.543X0.438 CRWH1 P

34282 / 3.438X4.501X0.438 CRWH1 R

27292 / 2.75X3.543X0.438 CRWH1 P

CRSEAL 27292 / 2.75X3.543X0.438 CRWH1 P ; SGL LIP SEAL

Lip Seal; 2-3/4" Shaft Dia; 3.543" Housing Bore; 7/16" Nominal Width; Polyacrylate Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

27292

BDI #

1249129

PRICE
$ 51.41 / each

QTY

INVENTORY:
8
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.135
UNSPSC
31411705
EAN
0085311028318
Generic Design Code
C_R_CRWH1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
27292
Weight / LBS
0.345
Long Description
Lip Seal; 2-3/4" Shaft Dia; 3.543" Housing Bore; 7/16" Nominal Width; Polyacrylate Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Shaft Diameter
2.75 Inch | 69.85 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Housing Bore
3.543 Inch | 89.992 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter