Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

280X320X20 HSS5 R

280X320X20 HSS5 R

CRSEAL 280X320X20 HSS5 R SGL LIP SEAL

280MM Shaft Dia; 320MM Housing Bore; 20MM Nominal Width; Nitrile Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HSS5 Seal Design Code

Part #

280X320X20 HSS5 R

BDI #

22780875

PRICE
$ 433.03 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.6
UNSPSC
31411705
EAN
0085311539777
Generic Design Code
C_R_HSS5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HSS5
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
280X320X20 HSS5 R
Weight / LBS
1.323
Long Description
280MM Shaft Dia; 320MM Housing Bore; 20MM Nominal Width; Nitrile Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HSS5 Seal Design Code
Nominal Width
0.787 Inch | 20 Millimeter
Housing Bore
12.598 Inch | 320 Millimeter
Shaft Diameter
11.024 Inch | 280 Millimeter
Actual Width
0.787 Inch | 20 Millimeter