Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2850564 / 28.5X30.5X0.875 HDS1 V

1963550 / 19.625X21.625X0.813 HDS1 R

2850564 / 28.5X30.5X0.875 HDS1 V

CRSEAL 2850564 / 28.5X30.5X0.875 HDS1 V ; SGL LIP SEAL

Lip Seal; 28-1/2" Shaft Dia; 30-1/2" Housing Bore; 7/8" Nominal Width; Viton Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

2850564

BDI #

1249315

PRICE
$ 7,440.11 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.18
UNSPSC
31411705
EAN
0085311142229
Generic Design Code
C_R_HDS1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2850564
Weight / LBS
11.443
Long Description
Lip Seal; 28-1/2" Shaft Dia; 30-1/2" Housing Bore; 7/8" Nominal Width; Viton Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Nominal Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
28.5 Inch | 723.9 Millimeter
Housing Bore
30.5 Inch | 774.7 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter