Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
28670 / 2.875X3.751X0.375 CRWA1 V

100182TB-H-BX

28670 / 2.875X3.751X0.375 CRWA1 V

CRSEAL 28670 / 2.875X3.751X0.375 CRWA1 V ; DBL LIP SEAL

Lip Seal; 2-7/8" Shaft Dia; 3-3/4" Housing Bore; 3/8" Nominal Width; Viton Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

28670

BDI #

1249336

PRICE
$ 56.20 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.115
UNSPSC
31411705
EAN
0085311029100
Generic Design Code
C_R_CRWA1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
28670
Weight / LBS
0.303
Long Description
Lip Seal; 2-7/8" Shaft Dia; 3-3/4" Housing Bore; 3/8" Nominal Width; Viton Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Nominal Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
2.875 Inch | 73.025 Millimeter
Housing Bore
3.75 Inch | 95.25 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter