Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
28758 / 2.875X3.875X0.781 SCOT1 R

28758 / 2.875X3.875X0.781 SCOT1 R

28758 / 2.875X3.875X0.781 SCOT1 R

CRSEAL 28758 / 2.875X3.875X0.781 SCOT1 R ; LIP SEAL

Lip Seal; 2-7/8" Shaft Dia; 3-7/8" Housing Bore; 25/32" Nominal Width; Nitrile Lip; Solid Seal; 25/32" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SCOT1 Seal Design Code

Part #

28758

BDI #

1249352

PRICE
$ 70.05 / each

QTY

INVENTORY:
4
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.151
UNSPSC
31411705
EAN
0085311029247
Generic Design Code
C_R_SCOT1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
4
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SCOT1
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
28758
Weight / LBS
0.332
Long Description
Lip Seal; 2-7/8" Shaft Dia; 3-7/8" Housing Bore; 25/32" Nominal Width; Nitrile Lip; Solid Seal; 25/32" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SCOT1 Seal Design Code
Housing Bore
3.875 Inch | 98.425 Millimeter
Actual Width
0.781 Inch | 19.837 Millimeter
Shaft Diameter
2.875 Inch | 73.025 Millimeter
Nominal Width
0.781 Inch | 19.837 Millimeter