Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

23X25X0.813 HS8 D / 2300559

290X330X18 HS8 R

CRSEAL 290X330X18 HS8 R SGL LIP SEAL

290MM Shaft Dia; 330MM Housing Bore; 18MM Nominal Width; Nitrile Lip; Split Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code

Part #

290X330X18 HS8 R

BDI #

1249406

PRICE
$ 719.23 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.04
UNSPSC
31411705
EAN
0085311430258
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
290X330X18 HS8 R
Weight / LBS
2.302
Long Description
290MM Shaft Dia; 330MM Housing Bore; 18MM Nominal Width; Nitrile Lip; Split Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code
Housing Bore
12.992 Inch | 330 Millimeter
Actual Width
0.709 Inch | 18 Millimeter
Shaft Diameter
11.417 Inch | 290 Millimeter
Nominal Width
0.709 Inch | 18 Millimeter