Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
29471 / 2.938X4.938X1.375 CRWA3 P

29471 / 2.938X4.938X1.375 CRWA3 P

29471 / 2.938X4.938X1.375 CRWA3 P

CRSEAL 29471 / 2.938X4.938X1.375 CRWA3 P ; DBL LIP SEAL

Lip Seal; 2-15/16" Shaft Dia; 4-15/16" Housing Bore; 1-3/8" Nominal Width; Polyacrylate Lip; Solid Seal; 1-3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA3 Seal Design Code

Part #

29471

BDI #

1249485

PRICE
$ 63.56 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.245
UNSPSC
31411705
EAN
0085311029629
Generic Design Code
C_R_CRWA3
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA3
Other Features
Bore-Tite on OD | Without Inner Case | U-Shaped Shell | Hydrodynamic Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
29471
Weight / LBS
0.612
Long Description
Lip Seal; 2-15/16" Shaft Dia; 4-15/16" Housing Bore; 1-3/8" Nominal Width; Polyacrylate Lip; Solid Seal; 1-3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA3 Seal Design Code
Shaft Diameter
2.938 Inch | 74.625 Millimeter
Actual Width
1.375 Inch | 34.925 Millimeter
Housing Bore
4.938 Inch | 125.425 Millimeter
Nominal Width
1.375 Inch | 34.925 Millimeter