Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
29868 / 3X3.751X0.375 CRW1 V

10598 / 1.063X1.624X0.25 CRW1 R

29868 / 3X3.751X0.375 CRW1 V

CRSEAL 29868 / 3X3.751X0.375 CRW1 V ; SGL LIP SEAL

Lip Seal; 3" Shaft Dia; 3-3/4" Housing Bore; 3/8" Nominal Width; Viton Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

29868

BDI #

1414145

PRICE
$ 66.75 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.111
UNSPSC
31411705
EAN
0085311029834
Generic Design Code
C_R_CRW1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
29868
Weight / LBS
0.281
Long Description
Lip Seal; 3" Shaft Dia; 3-3/4" Housing Bore; 3/8" Nominal Width; Viton Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Actual Width
0.375 Inch | 9.525 Millimeter
Housing Bore
3.751 Inch | 95.275 Millimeter
Shaft Diameter
3 Inch | 76.2 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter