Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
3000559 / 30X32X0.813 HDS3 D

3000559 / 30X32X0.813 HDS3 D

3000559 / 30X32X0.813 HDS3 D

CRSEAL 3000559 / 30X32X0.813 HDS3 D ; SGL LIP SEAL

Lip Seal; 30" Shaft Dia; 32" Housing Bore; 13/16" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDS3 Seal Design Code

Part #

3000559

BDI #

1249599

PRICE
$ 3,016.87 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.46
UNSPSC
31411705
EAN
0085311143202
Generic Design Code
C_R_HDS3
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDS3
Other Features
Large | With Inner Case | Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3000559
Weight / LBS
12.047
Long Description
Lip Seal; 30" Shaft Dia; 32" Housing Bore; 13/16" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDS3 Seal Design Code
Housing Bore
32 Inch | 812.8 Millimeter
Shaft Diameter
30 Inch | 762 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter