Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
3000X3050X20.6 HS8 D

594536 / 6.614X7.638X0.512 HS8 D

3000X3050X20.6 HS8 D

CRSEAL 3000X3050X20.6 HS8 D LIP SEAL ; POR 3000X3050X20.6 HS8 D

3000MM Shaft Dia; 3050MM Housing Bore; 20.6MM Nominal Width; Carboxylated Nitrile Lip; Split Seal; 20.6MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code

Part #

3000X3050X20.6 HS8 D

BDI #

1249619

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
9.1
UNSPSC
31411705
EAN
0085311173605
Generic Design Code
C_R_HS8
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3000X3050X20.6 HS8 D
Weight / LBS
20.04
Long Description
3000MM Shaft Dia; 3050MM Housing Bore; 20.6MM Nominal Width; Carboxylated Nitrile Lip; Split Seal; 20.6MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code
Nominal Width
0.811 Inch | 20.6 Millimeter
Actual Width
0.811 Inch | 20.6 Millimeter
Housing Bore
120.079 Inch | 3,050 Millimeter
Shaft Diameter
118.11 Inch | 3,000 Millimeter