Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
3025542 / 30.25X32.25X0.75 HDS2 V

1000X1035X20 HDS2 R

3025542 / 30.25X32.25X0.75 HDS2 V

CRSEAL 3025542 / 30.25X32.25X0.75 HDS2 V ; SGL LIP SEAL

30-1/4" Shaft Dia; 32-1/4" Housing Bore; 3/4" Nominal Width; Viton Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

3025542

BDI #

1249755

PRICE
$ 8,202.16 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.49
UNSPSC
31411705
EAN
0085311386937
Generic Design Code
C_R_HDS2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3025542
Weight / LBS
12.122
Long Description
30-1/4" Shaft Dia; 32-1/4" Housing Bore; 3/4" Nominal Width; Viton Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
30.25 Inch | 768.35 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
32.25 Inch | 819.15 Millimeter