Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
3050542 / 30.5X32.5X0.75 HDS2 R

1150524 / 11.5X13.5X0.625 HDS2 V

3050542 / 30.5X32.5X0.75 HDS2 R

CRSEAL 3050542 / 30.5X32.5X0.75 HDS2 R ; SGL LIP SEAL

Lip Seal; 30-1/2" Shaft Dia; 32-1/2" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

3050542

BDI #

1249848

PRICE
$ 2,545.49 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.45
UNSPSC
31411705
EAN
0085311143561
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3050542
Weight / LBS
12.043
Long Description
Lip Seal; 30-1/2" Shaft Dia; 32-1/2" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Housing Bore
32.5 Inch | 825.5 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
30.5 Inch | 774.7 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter