Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

31.58X42X7TC4

31.58X42X7TC4

31.58X42X7TC4 LIP SHAFT SEAL ; MTO

31.58MM Shaft Dia; 42MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC4 Seal Design Code

Part #

75012625

BDI #

903015

PRICE
$ 11.18 / each

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.013
UNSPSC
31411705
Generic Design Code
TSM_TC4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC4
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
31.58X42X7TC4
Weight / LBS
0.03
Long Description
31.58MM Shaft Dia; 42MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC4 Seal Design Code
Nominal Width
0.276 Inch | 7 Millimeter
Housing Bore
1.654 Inch | 42 Millimeter
Actual Width
0.276 Inch | 7 Millimeter
Shaft Diameter
1.243 Inch | 31.58 Millimeter