Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
31135 / 3.125X3.811X0.355 CRW1 R

7450 / 0.75X1.25X0.25 CRW1 V

31135 / 3.125X3.811X0.355 CRW1 R

CRSEAL 31135 / 3.125X3.811X0.355 CRW1 R ; SGL LIP SEAL

Lip Seal; 3-1/8" Shaft Dia; 3.811" Housing Bore; 0.355" Nominal Width; Nitrile Lip; Solid Seal; 0.355" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

31135

BDI #

1250013

PRICE
$ 31.23 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.106
UNSPSC
31411705
EAN
0085311030380
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
31135
Weight / LBS
0.29
Long Description
Lip Seal; 3-1/8" Shaft Dia; 3.811" Housing Bore; 0.355" Nominal Width; Nitrile Lip; Solid Seal; 0.355" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Nominal Width
0.355 Inch | 9.017 Millimeter
Housing Bore
3.811 Inch | 96.799 Millimeter
Shaft Diameter
3.125 Inch | 79.375 Millimeter
Actual Width
0.355 Inch | 9.017 Millimeter