Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
31173 / 3.125X4.125X0.438 CRWHA1 P

413478

31173 / 3.125X4.125X0.438 CRWHA1 P

CRSEAL 31173/ 3.125X4.125X0.438 CRWHA1 P ; DBL LIP SEAL

Lip Seal; 3-1/8" Shaft Dia; 4-1/8" Housing Bore; 7/16" Nominal Width; Polyacrylate Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code

Part #

31173

BDI #

1250016

PRICE
$ 56.82 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.107
UNSPSC
31411705
EAN
0085311030465
Generic Design Code
C_R_CRWHA1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWHA1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
31173
Weight / LBS
0.325
Long Description
Lip Seal; 3-1/8" Shaft Dia; 4-1/8" Housing Bore; 7/16" Nominal Width; Polyacrylate Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code
Shaft Diameter
3.125 Inch | 79.375 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter
Housing Bore
4.125 Inch | 104.775 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter