Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
31504 / 3.15X3.74X0.551 HMA18 P

31504 / 3.15X3.74X0.551 HMA18 P

31504 / 3.15X3.74X0.551 HMA18 P

CRSEAL 31504 / 3.15X3.74X0.551 HMA18 P ; DBL LIP SEAL

Lip Seal; 3.15" Shaft Dia; 3.74" Housing Bore; 0.551" Nominal Width; Polyacrylate Lip; Solid Seal; 0.551" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HMA18 Seal Design Code

Part #

31504

BDI #

1250110

PRICE
$ 21.80 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.126
UNSPSC
31411705
EAN
0085311153775
Generic Design Code
C_R_HMA18
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HMA18
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
31504
Weight / LBS
0.334
Long Description
Lip Seal; 3.15" Shaft Dia; 3.74" Housing Bore; 0.551" Nominal Width; Polyacrylate Lip; Solid Seal; 0.551" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HMA18 Seal Design Code
Shaft Diameter
3.15 Inch | 80.01 Millimeter
Actual Width
0.551 Inch | 13.995 Millimeter
Housing Bore
3.74 Inch | 94.996 Millimeter
Nominal Width
0.551 Inch | 13.995 Millimeter