Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

315X355X18 HDS7 H

315X355X18 HDS7 H

CRSEAL 315X355X18 HDS7 H SGL LIP SEAL

315MM Shaft Dia; 355MM Housing Bore; 18MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 18MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code

Part #

315X355X18 HDS7 H

BDI #

22779741

PRICE
$ 1,702.54 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.08
UNSPSC
31411705
EAN
0085311490078
Generic Design Code
C_R_HDS7
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
315X355X18 HDS7 H
Weight / LBS
2.381
Long Description
315MM Shaft Dia; 355MM Housing Bore; 18MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 18MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Housing Bore
13.976 Inch | 355 Millimeter
Actual Width
0.709 Inch | 18 Millimeter
Shaft Diameter
12.402 Inch | 315 Millimeter
Nominal Width
0.709 Inch | 18 Millimeter