Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

320X360X18 HSS8 H

320X360X18 HSS8 H

CRSEAL 320X360X18 HSS8 H SGL LIP SEAL

320MM Shaft Dia; 360MM Housing Bore; 18MM Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HSS8 Seal Design Code

Part #

320X360X18 HSS8 H

BDI #

22780029

PRICE
$ 1,057.74 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.615
UNSPSC
31411705
EAN
0085311499835
Generic Design Code
C_R_HSS8
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HSS8
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
320X360X18 HSS8 H
Weight / LBS
1.355
Long Description
320MM Shaft Dia; 360MM Housing Bore; 18MM Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HSS8 Seal Design Code
Nominal Width
0.709 Inch | 18 Millimeter
Housing Bore
14.173 Inch | 360 Millimeter
Shaft Diameter
12.598 Inch | 320 Millimeter
Actual Width
0.709 Inch | 18 Millimeter