Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
3213564 / 32.125X34.125X0.875 HDS2 R

3025542 / 30.25X32.25X0.75 HDS2 V

3213564 / 32.125X34.125X0.875 HDS2 R

CRSEAL 3213564/32.125X34.125X0.875 HDS2R ; SGL LIP SEAL

Lip Seal; 32-1/8" Shaft Dia; 34-1/8" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

3213564

BDI #

1250411

PRICE
$ 2,763.05 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
7.1
UNSPSC
31411705
EAN
0085311144452
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3213564
Weight / LBS
15.775
Long Description
Lip Seal; 32-1/8" Shaft Dia; 34-1/8" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Nominal Width
0.875 Inch | 22.225 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
32.125 Inch | 815.975 Millimeter
Housing Bore
34.125 Inch | 866.775 Millimeter