Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
3231548 / 32.312X34.5X0.984 HDS2K V

3231548 / 32.312X34.5X0.984 HDS2K V

3231548 / 32.312X34.5X0.984 HDS2K V

CRSEAL 3231548/32.312X34.5X0.984 HDS2K V ; SGL LIP SEAL

Oil Seal; 32.312" Shaft Dia; 34-1/2" Housing Bore; 63/64" Nominal Width; Viton Lip; Solid Seal; 63/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

3231548

BDI #

22779801

PRICE
$ 2,638.57 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.6
UNSPSC
31411705
EAN
0085311492058
Generic Design Code
C_R_HDS2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 32.312" Shaft Dia; 34-1/2" Housing Bore; 63/64" Nominal Width; Viton Lip; Solid Seal; 63/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Housing Bore
34.5 Inch | 876.3 Millimeter
Nominal Width
0.984 Inch | 24.994 Millimeter
Shaft Diameter
32.312 Inch | 820.725 Millimeter
Actual Width
0.984 Inch | 24.994 Millimeter