Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
3250117 / 32.5X33.625X0.563 HS7 R

2956557 / 29.563X31.563X0.813 HS7 R

3250117 / 32.5X33.625X0.563 HS7 R

CRSEAL 3250117 / 32.5X33.625X0.563 HS7 R ; SGL LIP SEAL

Lip Seal; 32-1/2" Shaft Dia; 33-5/8" Housing Bore; 9/16" Nominal Width; Nitrile Lip; Split Seal; 9/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

3250117

BDI #

1250603

PRICE
$ 2,119.07 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.82
UNSPSC
31411705
EAN
0085311166737
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3250117
Weight / LBS
6.231
Long Description
Lip Seal; 32-1/2" Shaft Dia; 33-5/8" Housing Bore; 9/16" Nominal Width; Nitrile Lip; Split Seal; 9/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Actual Width
0.563 Inch | 14.3 Millimeter
Shaft Diameter
32.5 Inch | 825.5 Millimeter
Housing Bore
33.625 Inch | 854.075 Millimeter
Nominal Width
0.563 Inch | 14.3 Millimeter