Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
3250577 / 32.5X34.5X0.916 HS7 R

3250577 / 32.5X34.5X0.916 HS7 R

3250577 / 32.5X34.5X0.916 HS7 R

CRSEAL 3250577 / 32.5X34.5X0.916 HS7 R ; SGL LIP SEAL

Lip Seal; 32-1/2" Shaft Dia; 34-1/2" Housing Bore; 0.916" Nominal Width; Nitrile Lip; Split Seal; 0.916" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

3250577

BDI #

1250619

PRICE
$ 2,148.98 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.45
UNSPSC
31411705
EAN
0085311144742
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3250577
Weight / LBS
7.627
Long Description
Lip Seal; 32-1/2" Shaft Dia; 34-1/2" Housing Bore; 0.916" Nominal Width; Nitrile Lip; Split Seal; 0.916" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Shaft Diameter
32.5 Inch | 825.5 Millimeter
Housing Bore
34.5 Inch | 876.3 Millimeter
Actual Width
0.916 Inch | 23.266 Millimeter
Nominal Width
0.916 Inch | 23.266 Millimeter