Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
32527 / 3.25X4.5X0.610 HMSHA4 V

32527 / 3.25X4.5X0.610 HMSHA4 V

32527 / 3.25X4.5X0.610 HMSHA4 V

CRSEAL 32527 / 3.25X4.5X0.610 HMSHA4 V ; DBL LIP SEAL

Lip Seal; 3-1/4" Shaft Dia; 4-1/2" Housing Bore; 0.61" Nominal Width; Viton Lip; Solid Seal; 0.61" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHA4 Seal Design Code

Part #

32527

BDI #

1250625

PRICE
$ 58.47 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.161
UNSPSC
31411705
EAN
0085311373951
Generic Design Code
C_R_HMSHA4
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSHA4
Other Features
Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
32527
Weight / LBS
0.426
Long Description
Lip Seal; 3-1/4" Shaft Dia; 4-1/2" Housing Bore; 0.61" Nominal Width; Viton Lip; Solid Seal; 0.61" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHA4 Seal Design Code
Actual Width
0.61 Inch | 15.494 Millimeter
Nominal Width
0.61 Inch | 15.494 Millimeter
Shaft Diameter
3.25 Inch | 82.55 Millimeter
Housing Bore
4.5 Inch | 114.3 Millimeter