Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

10X14X3 HM4 R

32X42X4 HM4 R

CRSEAL 32X42X4 HM4 R SINGLE LIP SEAL ; 1.26MM SHAFT DIA 42MM HOUSING BORE

Lip Seal; 32MM Shaft Dia; 42MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; HM4 Seal Design Code

Part #

32X42X4 HM4 R

BDI #

1250669

PRICE
$ 13.26 / each

QTY

INVENTORY:
141
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311226875
Generic Design Code
C_R_HM4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HM4
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
32X42X4 HM4 R
Weight / LBS
0.075
Long Description
Lip Seal; 32MM Shaft Dia; 42MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; HM4 Seal Design Code
Shaft Diameter
1.26 Inch | 32 Millimeter
Actual Width
0.157 Inch | 4 Millimeter
Housing Bore
1.654 Inch | 42 Millimeter
Nominal Width
0.157 Inch | 4 Millimeter