Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
3300515 / 33X35X0.874 HSS5 R

3300515 / 33X35X0.874 HSS5 R

3300515 / 33X35X0.874 HSS5 R

CRSEAL 3300515 / 33X35X0.874 HSS5 R ; SGL LIP SEAL

33" Shaft Dia; 35" Housing Bore; 0.874" Nominal Width; Nitrile Lip; Solid Seal; 0.874" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HSS5 Seal Design Code

Part #

3300515

BDI #

22780853

PRICE
$ 877.41 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.09
UNSPSC
31411705
EAN
0085311538190
Generic Design Code
C_R_HSS5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HSS5
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
3300515
Weight / LBS
6.812
Long Description
33" Shaft Dia; 35" Housing Bore; 0.874" Nominal Width; Nitrile Lip; Solid Seal; 0.874" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HSS5 Seal Design Code
Housing Bore
35 Inch | 889 Millimeter
Shaft Diameter
33 Inch | 838.2 Millimeter
Actual Width
0.874 Inch | 22.2 Millimeter
Nominal Width
0.874 Inch | 22.2 Millimeter