Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
3300772 / 33X35.5X0.938 HDS2 R

5425583 / 54.25X56.25X1 HDS2 R

3300772 / 33X35.5X0.938 HDS2 R

CRSEAL 3300772 / 33X35.5X0.938 HDS2 R ; SGL LIP SEAL

Lip Seal; 33" Shaft Dia; 35-1/2" Housing Bore; 15/16" Nominal Width; Nitrile Lip; Solid Seal; 15/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

3300772

BDI #

1250746

PRICE
$ 2,872.21 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
7.33
UNSPSC
31411705
EAN
0085311145275
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3300772
Weight / LBS
16.185
Long Description
Lip Seal; 33" Shaft Dia; 35-1/2" Housing Bore; 15/16" Nominal Width; Nitrile Lip; Solid Seal; 15/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Shaft Diameter
33 Inch | 838.2 Millimeter
Housing Bore
35.5 Inch | 901.7 Millimeter
Actual Width
0.938 Inch | 23.825 Millimeter
Nominal Width
0.938 Inch | 23.825 Millimeter