Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1000126 / 10X11.25X0.625 HDS2 V

330X370X18 HDS2 V

CRSEAL 330X370X18 HDS2 V SGL LIP SEAL

330MM Shaft Dia; 370MM Housing Bore; 18MM Nominal Width; Viton Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS2 Seal Design Code

Part #

330X370X18 HDS2 V

BDI #

1250883

PRICE
$ 3,561.72 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.45
UNSPSC
31411705
EAN
0085311992992
Generic Design Code
C_R_HDS2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
330X370X18 HDS2 V
Weight / LBS
5.421
Long Description
330MM Shaft Dia; 370MM Housing Bore; 18MM Nominal Width; Viton Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS2 Seal Design Code
Housing Bore
14.567 Inch | 370 Millimeter
Nominal Width
0.709 Inch | 18 Millimeter
Shaft Diameter
12.992 Inch | 330 Millimeter
Actual Width
0.709 Inch | 18 Millimeter