Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
33136 / 3.313X4.5X0.438 CRWH1 R

304003PSA-H-BX

33136 / 3.313X4.5X0.438 CRWH1 R

CRSEAL 33136 / 3.313X4.5X0.438 CRWH1 R ; SGL LIP SEAL

Lip Seal; 3-5/16" Shaft Dia; 4-1/2" Housing Bore; 0.468" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

33136

BDI #

1244084

PRICE
$ 40.23 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.127
UNSPSC
31411705
EAN
0085311031554
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
33136
Weight / LBS
0.384
Long Description
Lip Seal; 3-5/16" Shaft Dia; 4-1/2" Housing Bore; 0.468" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Housing Bore
4.5 Inch | 114.3 Millimeter
Nominal Width
0.468 Inch | 11.887 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Shaft Diameter
3.312 Inch | 84.125 Millimeter