Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
33454 / 3.346X4.094X0.354 HMSA7 P

12203TC-BX

33454 / 3.346X4.094X0.354 HMSA7 P

CRSEAL 33454 / 3.346X4.094X0.354 HMSA7 P ; DBL LIP SEAL

Lip Seal; 3.346" Shaft Dia; 4-3/32" Housing Bore; 0.354" Nominal Width; Polyacrylate Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

33454

BDI #

1251060

PRICE
$ 27.67 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.062
UNSPSC
31411705
EAN
0085311228909
Generic Design Code
C_R_HMSA7
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
33454
Weight / LBS
0.152
Long Description
Lip Seal; 3.346" Shaft Dia; 4-3/32" Housing Bore; 0.354" Nominal Width; Polyacrylate Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Shaft Diameter
3.346 Inch | 84.988 Millimeter
Housing Bore
4.094 Inch | 103.988 Millimeter
Nominal Width
0.354 Inch | 8.992 Millimeter
Actual Width
0.354 Inch | 8.992 Millimeter