Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
3350557 / 33.5X35.5X0.813 HS7 R

1169235 / 11.688X13.188X0.625 HS7 V

3350557 / 33.5X35.5X0.813 HS7 R

CRSEAL 3350557 / 33.5X35.5X0.813 HS7 R ; SGL LIP SEAL

Lip Seal; 33-1/2" Shaft Dia; 35-1/2" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

3350557

BDI #

1251069

PRICE
$ 2,233.89 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.92
UNSPSC
31411705
EAN
0085311145459
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3350557
Weight / LBS
10.865
Long Description
Lip Seal; 33-1/2" Shaft Dia; 35-1/2" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Nominal Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
33.5 Inch | 850.9 Millimeter
Housing Bore
35.5 Inch | 901.7 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter