Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
3350840 / 33.5X36.417X0.875 HDS1 R

2244560 OBSOLETE DO NOT USE 07/22

3350840 / 33.5X36.417X0.875 HDS1 R

CRSEAL 3350840/ 33.5X36.417X0.875 HDS1 R ; SGL LIP SEAL

Lip Seal; 33-1/2" Shaft Dia; 36.417" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

3350840

BDI #

1251088

PRICE
$ 1,797.26 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
7.46
UNSPSC
31411705
EAN
0085311145640
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3350840
Weight / LBS
16.465
Long Description
Lip Seal; 33-1/2" Shaft Dia; 36.417" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Nominal Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
33.5 Inch | 850.9 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Housing Bore
36.417 Inch | 924.992 Millimeter