Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
33665 / 3.375X4.249X0.438 CRWHA1 R

39535TA-H-BX

33665 / 3.375X4.249X0.438 CRWHA1 R

CRSEAL 33665/ 3.375X4.249X0.438 CRWHA1 R ; DBL LIP SEAL

Lip Seal; 3-3/8" Shaft Dia; 4.249" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code

Part #

33665

BDI #

1244092

PRICE
$ 46.23 / each

QTY

INVENTORY:
14
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.105
UNSPSC
31411705
EAN
0085311031721
Generic Design Code
C_R_CRWHA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWHA1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
33665
Weight / LBS
0.322
Long Description
Lip Seal; 3-3/8" Shaft Dia; 4.249" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code
Nominal Width
0.438 Inch | 11.125 Millimeter
Shaft Diameter
3.375 Inch | 85.725 Millimeter
Housing Bore
4.249 Inch | 107.925 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter