Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
3400557 / 34X36X0.813 HS7 R

2900557 / 29X31X0.813 HS7 R

3400557 / 34X36X0.813 HS7 R

CRSEAL 3400557 / 34X36X0.813 HS7 R SEAL

Lip Seal; 34" Shaft Dia; 36" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

3400557

BDI #

1251123

PRICE
$ 2,318.67 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.01
UNSPSC
31411705
EAN
0085311145831
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3400557
Weight / LBS
7.458
Long Description
Lip Seal; 34" Shaft Dia; 36" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Actual Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
34 Inch | 863.6 Millimeter
Housing Bore
36 Inch | 914.4 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter