Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

340853

340853

340853 OIL SEAL ; 1.375" SHAFT DIAMETER 1 LIP

1-3/8" Shaft Dia; 1-3/4" Housing Bore; 3/16" Nominal Width; Nitrile Lip; Solid Seal; 3/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 34 Seal Design Code

Part #

340853

BDI #

1337445

PRICE
$ 9.29 / each
$ 11.23 / each

QTY

INVENTORY:
5
CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31181600
EAN
0053893473673
Generic Design Code
C_R_HM4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
34
Other Features
Molded | Without Inner Case | For Slow Speed Applications
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
340853
Weight / LBS
0.024
Long Description
1-3/8" Shaft Dia; 1-3/4" Housing Bore; 3/16" Nominal Width; Nitrile Lip; Solid Seal; 3/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 34 Seal Design Code
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Housing Bore
1.75 Inch | 44.45 Millimeter
Nominal Width
0.188 Inch | 4.775 Millimeter
Actual Width
0.187 Inch | 4.75 Millimeter