Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
34116 / 3.465X4.252X0.453 HMSA7 V

34116 / 3.465X4.252X0.453 HMSA7 V

34116 / 3.465X4.252X0.453 HMSA7 V

CRSEAL 34116 / 3.465X4.252X0.453 HMSA7 V ; DBL LIP SEAL

Lip Seal; 3.465" Shaft Dia; 4.252" Housing Bore; 0.453" Nominal Width; Viton Lip; Solid Seal; 29/64" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

34116

BDI #

1251156

PRICE
$ 79.49 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.093
UNSPSC
31411705
EAN
0085311173681
Generic Design Code
C_R_HMSA7
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
34116
Weight / LBS
0.265
Long Description
Lip Seal; 3.465" Shaft Dia; 4.252" Housing Bore; 0.453" Nominal Width; Viton Lip; Solid Seal; 29/64" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Actual Width
0.453 Inch | 11.506 Millimeter
Shaft Diameter
3.465 Inch | 88.011 Millimeter
Housing Bore
4.252 Inch | 108.001 Millimeter
Nominal Width
0.453 Inch | 11.506 Millimeter